Urbandale 10 x 23 in. 26W 1-Light Integrated LED Outdoor Wall Sconce in Antique Bronze

Part #GLOL13703ANBZL1  |  Item #7555166  |  Manufacturer Part #OL13703ANBZ-L1

$500.21 EACH

Color/Finish: Antique Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Urbandale collection
  • 1 Array Integrated 26 watt light bulb
  • Fixture is supplied with 1 light bulb
  • Undefined glass
  • Advanced LED technology that warms in color when dimmed (2700K - 2200K).
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • Meets Title 24 energy efficiency standards
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative antique bronze finish to accent and brighten your room

Specifications

ADA Compliant: No

Average Life: 50000

Bulb Type: Integrated LED

CARB OTC LEED Compliant: No

Collection: Urbandale

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 90

Color Temperature: 2700

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Wavy

Height: 23 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 8 in

Lighting Direction: Down Lighting

Lighting Style: Modern

Lumens: 1915

Material: StoneStrong

NSF Certified: No

Number Of Hours: 50000

Number Of Lights: 1

Origin: Global

Power Source: Electric

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Modern

UL Listed: No

Volts: 120V

Watts: 26

Weight: 17.38

Width: 10 in