6 x 10 in. 9W 1-Light Integrated LED Outdoor Wall Sconce in Antique Bronze
Urbandale 6 x 10 in. 9W 1-Light Integrated LED Outdoor Wall Sconce in Antique Bronze
Frequently Purchased Together
Product Details
- 1 Array Integrated 9 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Urbandale collection
- ETL listed for wet locations
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- Meets Title 24 energy efficiency standards
- Advanced LED technology that warms in color when dimmed (2700K - 2200K).
- Undefined glass
- Decorative antique bronze finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- Average Life:
- 50000 h
- CARB OTC LEED Compliant:
- No
- Collection:
- Urbandale
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Wavy
- Height:
- 10 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 4-3/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1000
- Material:
- StoneStrong
- NSF Certified:
- No
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 9 W
- Weight:
- 3.96 lb
- Width:
- 6 in