1 hp 1110 RPM 230V Condenser Motor
1 hp 1110 RPM 230V Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Blower Type:
- 1 Speed
- Horsepower:
- 1 hp
- Power Source:
- Electric
- Product Type:
- Condenser Motor
- RPM:
- 1110
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 230V