1/2 hp 1075 RPM 230V Single Phase Condenser Motor
This product has been replaced by
Manufacturer Part #10735
1/2 hp 1075 RPM 230V Single Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up/down design ball bearing
- Features 46" leads
- TEAO enclosure
- Capacitor requirement noted on motor label
- Through bolt or band mounting
Documents
Specifications
- AMP:
- 3
- Cord Length:
- 4 ft
- Diameter:
- 5-1/2 in
- Frame Size:
- 48
- Horsepower:
- 1/2 hp
- MFD Rating -:
- 10/370 mfd
- Motor Enclosure:
- Totally Enclosed
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Type:
- MAR03734
- UL Listed:
- Yes
- Volts:
- 230V