1/2 hp 1075 RPM 115/230V Motor
Evergreen™ IM 1/2 hp 1075 RPM 115/230V Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four speed selections for heating and cooling
- Optimized constant fan speed
- Integrated with HVAC system controls/operation
- Reduce truck stock, no capacitors to change out or stock
Documents
Specifications
- Collection:
- Evergreen™ IM
- Diameter:
- 5-1/2 in
- Frame Size:
- 48
- Horsepower:
- 1/5 - 1/2 hp
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- ECM Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- Yes
- Volts:
- 115/230V