12 x 1 in. IPS x FIP Electrofusion SDR 11 HDPE Branch Saddle with 4.7S Pin
12 x 1 in. IPS x FIP Electrofusion SDR 11 HDPE Branch Saddle with 4.7S Pin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR 11
- Tap Size:
- 1 in