2 in. MPT x IPS SDR 7 Stainless Steel Transition Fitting

You last purchased this on
 
Georg Fischer Central Plastics

2 in. MPT x IPS SDR 7 Stainless Steel Transition Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georg Fischer Central Plastics

2 in. MPT x IPS SDR 7 Stainless Steel Transition Fitting

  • Fast #
  • Part #C2SDR7THDSS
  • Item #7844641
  • Manufacturer Part #650020210820
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-2513, ASTM F-1973
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Transition Coupling
Material:
Plastic
NSF Certified:
No
Schedule Class:
SDR 7