2 x 1-1/4 x 1 in. IPS Socket Fusion Reducing HDPE Tee
2 x 1-1/4 x 1 in. IPS Socket Fusion Reducing HDPE Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Fusion
- End Connection 2:
- Socket Fusion
- End Connection 3:
- Socket Fusion
- End Connections:
- Socket Fusion
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 2 in x 1-1/4 in x 1 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No