2 x 1 in. IPS x FIP Electrofusion SDR 11 HDPE Branch Transitional Saddle with 4.7R Pin
2 x 1 in. IPS x FIP Electrofusion SDR 11 HDPE Branch Transitional Saddle with 4.7R Pin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fits Pipe Size:
- 2 in
- Material:
- Plastic
- Material Type:
- HDPE
- Schedule Class:
- SDR 11
- Tap Size:
- 1 in
- Type:
- PEI11E47FIPBRSDLKG