8 in. MPT x IPS Straight SDR 11 Plastic Transition Fitting

You last purchased this on
 
Georg Fischer Central Plastics

8 in. MPT x IPS Straight SDR 11 Plastic Transition Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georg Fischer Central Plastics

8 in. MPT x IPS Straight SDR 11 Plastic Transition Fitting

  • Fast #
  • Part #C10003887
  • Item #5070013
  • Manufacturer Part #10003887
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-2513, ASTM F-1973
Application:
Natural Gas, Plumbing, Pool and Spa, LP Gas, Wastewater, Irrigation, Geothermal
CSA Certified:
CSA B137.4
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight
Material:
Plastic
NSF Certified:
No
Schedule Class:
SDR 11
Type:
C10003887