6 in. Socket Polypropylene Coupling
Fuseal® 6 in. Socket Polypropylene Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Application:
- Acids, Waste, Drainage Systems
- Clean Bagged:
- No
- Collection:
- Fuseal®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No