1-Light 60W Wall Sconce in Brushed Nickel
1-Light 60W Wall Sconce in Brushed Nickel
Frequently Purchased Together
Product Details
- Durable steel construction is built to last and offers a clean brushed nickel fixture
- Uses one 60-Watt T10 medium base
- The George Kovacs Wall Sconce has a clean, modern design and casts a wide wash of frosty light flattering to any soft contemporary setting.
- ADA compliant
- Includes assembly and installation parts
- ETL listed
- Compatible with standard wall dimmer
- Etched opal glass creates a diffused effect when illuminated
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Diameter:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 1
- Package Quantity:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6-1/4 in