1-Light Xenon Wall Sconce in Bronze
Kovacs® 1-Light Xenon Wall Sconce in Bronze
Frequently Purchased Together
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses one 60-Watt medium base
- The George Kovacs Fabric Bronze Wall Sconce has a simple and square design that embellishes transitional or contemporary decor with understated charm.
- ADA compliant
- Includes assembly and installation parts
- ETL listed
- White fabric shade creates a beautiful glow when illuminated
- On/off switch
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Base Plate Height:
- 4-3/4 in
- Base Plate Width:
- 4-1/2 in
- CSA Certified:
- No
- Collection:
- Kovacs®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Off White
- Height:
- 11-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- LED Light:
- No
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lights Included:
- No
- Material:
- Steel, Cloth
- Number of Lights:
- 1
- Origin:
- Global
- Overall Height:
- 11-1/4 in
- Overall Width:
- 7 in
- Package Quantity:
- 1
- Power Source:
- Electric
- Style:
- Contemporary
- UL Listed:
- No
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60 W
- Weight:
- 1.26 lb
- Width:
- 7 in