100W 3-Light Medium E-26 Base Pendant in Brushed Nickel
100W 3-Light Medium E-26 Base Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable metal construction is built to last and offers a clean, polished look
- Uses three 100-Watt medium bulbs (not included)
- The George Kovacs Drum Pendant has a certain understated elegance and classic appeal.
- ETL listed for indoor applications
- Includes assembly and installation parts
- Compatible with standard wall dimmer
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 18 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Inside Etched
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in