100W 4-Light Pendant in Brushed Nickel
Alecia's Necklace™ 100W 4-Light Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses four 100-Watt medium base bulb (Not Incl.)
- Designed by Alecia Wesner, the George Kovacs Alecia's Necklace collection resembles some of her very own unique jewelry designs.
- ETL listed
- Etched opal glass creates a diffused effect when illuminated
- Includes assembly and installation parts
- Compatible with standard wall dimmer
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Alecia's Necklace™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 24 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Etched
- Height:
- 8-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Fabric, Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 24 in