20 W 6-Light Halogen Island Light in Brushed Nickel
Counter Weights 20 W 6-Light Halogen Island Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Nickel finish
- Includes six 20W G4 xenon
- Cased Etched Opal glass
- Counter weight
- Fixture can be dimmable
- Adjustable heights at the slight touch of the hand
- Ceiling drop: 20" H - 94-1/2" H maximum
- Low voltage chandelier
- Counter Weight
Documents
Specifications
- CSA Certified:
- No
- Collection:
- Counter Weights
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Bright Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Cased Opal Etched
- Height:
- 47-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 47-1/4 in
- Light Bulb Base Type:
- GY6.35
- Light Bulb Type:
- HID
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 6
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 10 W
- Width:
- 42 in