30W 1-Light Pendant in Polished Chrome
Forest Ice 30W 1-Light Pendant in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel and aluminum construction is built to last and offers a clean chrome fixture
- Uses 30-Watt LED
- Follow the remarkable success of our glistening Forest Ice LED collection, by capturing the magical imagery of sunlight shimmering through icicles with illumination and texture.
- Max overall height 51H
- ETL listed
- Frosted glass creates a brilliant effect when illuminated
- Includes assembly and installation parts
- 2468 delivered lumens
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Forest Ice
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 2821
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 12 W
- Width:
- 16 in