6-1/4 in. 8W 1-Light Wall Sconce in Brushed Nickel
George's Reading Room™ 6-1/4 in. 8W 1-Light Wall Sconce in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- The George Kovacs Swing Arm Wall Sconce is sleek, adjustable and energy efficient.
- Durable steel construction is built to last and offer a clean brushed nickel fixture
- Uses 8-Watt LED
- 439 delivered lumens
- Adjustable to 24-1/4" extension
- On/off dimmer switch
- Convertible to pin-up
- Includes assembly and installation parts
- ETL listed for dry location
- 439 Lumens
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- George's Reading Room™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 3-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 590
- Material:
- Aluminum
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Wall Sconce Type:
- Swing Arm
- Watts:
- 15 W
- Width:
- 14-3/4 in