George's Reading Room™ 50W 1-Light Floor Lamp in Brushed Nickel

Part #KP255084  |  Item #2466324  |  Manufacturer Part #P255-084

$165.95 EACH

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Add a contemporary look to your work area with the George Kovacs George's Reading Room Floor Lamp.
  • Steel construction for durability and beauty
  • Uses one 50-Watt GU10 Halogen bulb
  • Toggle on or off switch
  • Includes assembly and installation parts
  • ETL listed
  • Pivoting arm is adjustable to 62 in high

Documents

Specifications

ADA Compliant: No

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CSA Certified: No

Collection: George's Reading Room™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 16 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: [Clear, Acid Etched]

Height: 58 in

Indoor Outdoor: Indoor

Light Bulb Base Type: GU10

Lighting Style: Contemporary

Number Of Lights: 1

Package Quantity: 1

Power Source: Electric

UL Listed: No

Watts: 15

Width: 10 in