6-Light Monorail Kite with Etched Opal Glass in Brushed Nickel
GK LightRAIL® 6-Light Monorail Kite with Etched Opal Glass in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Nickel finish
- Includes six 35W MR-16 bulbs
- White Acid Etched glass
- Ten foot max rail length (field cuttable and flexible)
- Electric transformer: 300W and 12V
- Low voltage lightrail kit
Documents
Specifications
- Collection:
- GK LightRAIL®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White, Acid Etched
- Height:
- 11 in
- Length:
- 120 in
- Light Bulb Shape Code:
- MR16
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 6
- UL Listed:
- Yes
- Watts:
- 35 W