35W 1-Light Mini Pendant in Sable Bronze
Light Rain 35W 1-Light Mini Pendant in Sable Bronze
Frequently Purchased Together
Product Details
- Sparkling beams of golden light stream from the George Kovacs Light Rain Wall Sconce. The entire cylinder of Clear Seeded glass shimmers warmly with the light of the halogen bulb within.
- Uses 1-35-Watt halogen (Not Incl.)
- George Kovacs Light Rain 6-Light Chandelier. The architectural frame is finished in copper bronze patina and extends to the clear seeded glass tube shades for a clean, simple style. Use this striking chandelier to illuminate your pool table or kitchen island.
- ADA compliant
- Clear seeded glass creates a beautiful glow when illuminated
- Includes assembly and installation parts
- Compatible with standard wall dimmer
- Reversible up/down light
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Light Rain
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Sable Bronze
- Diameter:
- 5 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 13-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 35 W
- Width:
- 3 in