1-Light Medium E-26 Base Wall Sconce in Antique Dorian Bronze
P3™ 1-Light Medium E-26 Base Wall Sconce in Antique Dorian Bronze
Frequently Purchased Together
Product Details
- Antique Dorian Bronze
- Requires one 60W medium base bulb
- Metal shade
- Swing Arm Wall Lamp
- Convertible to pin-up
- Swing arm wall lamp
- On/off switch
- Adjustable to 24-3/4" extension
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- P3™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Dorian Bronze™
- Depth:
- 6 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 7-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Wall Sconce Type:
- Swing Arm
- Watts:
- 60 W
- Width:
- 17 in