6W 1-Light G4, GU5.3 and GY6.35 LED Wall Sconce in Brushed Nickel
Save Your Marriage™ 6W 1-Light G4, GU5.3 and GY6.35 LED Wall Sconce in Brushed Nickel
Frequently Purchased Together
Product Details
- Dimmable
- Integrated LED
- Casts light in a downward direction
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Save Your Marriage™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Cord Length:
- 8 ft
- Depth:
- 9 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 18-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 18-3/4 in
- Light Bulb Base Type:
- Bi-Pin G4
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Wall Mount
- UL Listed:
- No
- Watts:
- 6 W
- Weight:
- 2.36 lb
- Width:
- 4-1/2 in