4-3/4 in. 50W 2-Light Wall Sconce in Brushed Nickel
This product has been replaced by
Manufacturer Part #P4440-084-L
Second Marriage™ 4-3/4 in. 50W 2-Light Wall Sconce in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last offering a clean, polished look
- 2-50W GU10 Halogen
- The George Kovacs Second Marriage 2-Light Satin Nickel Convertible Wall Lamp offers a pair of separately controllable lights.
- Adjustable to 22-3/4 Ext. Max
- Convertible to a pin-up
- CSA Listed
- Dual Dimmer Switches
- Metal Shade
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Second Marriage™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 12 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 50 W
- Width:
- 24-1/4 in