100W 4-Light Pendant in Copper Bronze Patina
Suspended 100W 4-Light Pendant in Copper Bronze Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offers a clean, polished fixture
- Uses 4-100-Watt medium base bulbs (Not Incl.)
- The wire support cables and vaporous luminosity of the shade give a somewhat nautical feel to the otherwise sleek and contemporary George Kovacs Suspended collection.
- Includes assembly and installation parts
- ETL Listed
- Compatible with standard wall dimmer
- Frosted white glass creates a diffused effect when illuminated
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Suspended
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Copper Bronze Patina
- Diameter:
- 21-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Frosted
- Height:
- 28-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 50 W
- Width:
- 21-1/4 in