66W 6-Light LED Pendant in Brushed Nickel
Tube 66W 6-Light LED Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel and aluminum construction is built to last and offers a clean brushed nickel fixture
- Uses 66-Watt LED
- Sleek, modern and sophisticated easily describe the wonderful pieces in our George Kovacs Tube LED series.
- Ceiling drop 26.75- 62.75 H Max
- ETL listed
- Opal glass creates a diffused effect when illuminated
- Includes assembly and installation parts
- 3395 delivered lumens
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Tube
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 91
- Color Temperature:
- 3000
- Depth:
- 19 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 19-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Ordering Code:
- Z06
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 3395
- Number Of Hours:
- 30000 h
- Number of Lights:
- 6
- UL Listed:
- No
- Watts:
- 66 W
- Weight:
- 12.1 lb
- Width:
- 19 in