3 L Heavy Duty Industrial Hand Cleaner (Case of 4)

Part #G44627  |  Item #7566900  |  Manufacturer Part #44627

$131.42 per CASE

Size:

3 L
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Designed for tough industrial soils such as tar, paint, lacquer, and other stubborn cleaning tasks
  • Extra-strength citrus cleansing gel with citrus oil for cleaning power and fresh scent
  • Contains powerful scrubbers for heavy duty cleaning needs in various applications
  • Mild and gentle on skin without compromising extra strength cleaning power
  • Dermatologist tested for mildness and skin compatibility
  • Enclosed, hygienically-sealed soap cartridges help reduce contamination versus open containers
  • High capacity 3 liter refills are designed to minimize product run-out

Specifications

Application: [Hand Cleaning, Industrial]

Color Finish: Yellow

Color Finish Category: Yellows

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 4

Product Type: Citrus

Size: 3 L

UL Listed: No