ACTAIR WHLRM POW FRSH DISP STNLSS
This product has been replaced by
Manufacturer Part #53258A
ACTAIR WHLRM POW FRSH DISP STNLSS
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EASY TO MAINTAIN. Simple installation and easy access design makes maintenance a breeze.
- MATCHING FRAGRANCES. On-trend fragrances are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone.
- FOR LARGER RESTROOMS OR RESTROOMS WITH LIMITED VENTILATION. Quiet internal fan gently distributes fragrance for freshness throughout the restroom
- BATTERY REQUIRED. Operates using a single easy-to-install D battery.
- VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used.
- SUSTAINED RELEASE. Provides sustained freshness for at least 3 days.
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 3-7/10 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-47/250 in
- Length:
- 17 in
- Weight:
- 9.430 lb
- Width:
- 14-47/250 in