9 in. Jumbo Jr Toilet Tissue Dispenser in Stainless Steel

You last purchased this on
 
Georgia-Pacific

9 in. Jumbo Jr Toilet Tissue Dispenser in Stainless Steel

  • Fast #
  • Part #G59448
  • Item #7464258
  • Manufacturer Part #59448
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Georgia-Pacific

9 in. Jumbo Jr Toilet Tissue Dispenser in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
9 in
Installation Type:
Wall Mount
Material:
Stainless Steel