9 oz. Paper Cold Cup
9 oz. Paper Cold Cup
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-sided poly-coated to help protect against soak-thru
- Pathways™ Design - Complimentary stock design with complimentary product to complete your to-go program
- Ideal for take-out
- Custom print option available to brand your business
- Meets Sustainable Forestry Initiative (SFI®) certification standards
- Capacity: 9 oz
- Product contains approximately 80% compostable cellulose fiber by weight
- This product may be processed in commercial composting facilities that have final screening capability, where such facilities are available
Specifications
- Application:
- Cold
- Capacity:
- 9 oz
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Paper
- Package Quantity:
- Case of 2400
- Product Type:
- Cup