ACCUWIPE Light Duty WIPES 20/CA
AccuWipe® ACCUWIPE Light Duty WIPES 20/CA
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Low lint
- Wipes clean effectively removing surface residue
- Delicate tasks
- Made with 100% recycled fiber
- Absorbs liquids and spills
- Holds up in use, even when used wet
Specifications
- Collection:
- AccuWipe®
- Length:
- 16-7/10 in
- Type:
- TTSD600480
- Width:
- 15 in