4-3/32 in. Air Freshener Dispenser

You last purchased this on
 
Georgia-Pacific

Active Aire® 4-3/32 in. Air Freshener Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georgia-Pacific

Active Aire® 4-3/32 in. Air Freshener Dispenser

  • Fast #
  • Part #G53257A
  • Item #7588637
  • Manufacturer Part #53257A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quiet internal fan gently distributes fragrance for freshness throughout the restroom
  • Simple installation and easy access design makes maintenance a breeze
  • For larger restrooms or restrooms with limited ventilation
  • Compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used
  • Includes 1 D cell Alkaline battery
  • Provides sustained freshness for at least 30 days
  • On-trend fragrances are the same across the GP Pro ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Active Aire®
Color Finish Name:
Black
Green Seal Certified:
No
Height:
6-53/64 in
Length:
4-3/32 in
Power Source:
Battery
Width:
3-39/64 in