Freshener Dispenser Refill in Coastal Breeze for 56802 and 56803 GP PRO ActiveAire Passive Whole-Room Freshener Dispensers (Case of 12)
ActiveAire® Freshener Dispenser Refill in Coastal Breeze for 56802 and 56803 GP PRO ActiveAire Passive Whole-Room Freshener Dispensers (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MATCHING FRAGRANCES. On-trend fragrances are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone.
- EASY TO MAINTAIN. Can be installed quickly and easily nearly anywhere in a restroom making maintenance a breeze.
- COASTAL BREEZE. Escape to the coast with a fragrance that suggests fresh seaside air and a cool, gentle breeze.
- VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used.
- CAN HELP EARN LEED® CREDITS. The LEED®Certification Mark is a registered trademark owned by the U.S. Green Building Council and is used by permission.
- SUSTAINED RELEASE. Provides sustained freshness for at least 3 days.
Specifications
- Brand Model Compatibility:
- 56802 and 56803 GP PRO ActiveAire® Passive Whole-Room Freshener Dispensers
- Collection:
- ActiveAire®
- Color Finish Category:
- Blues
- Color Finish Name:
- Coastal Breeze
- Dimmable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7-1/8 in
- Length:
- 9-1/2 in
- Package Quantity:
- Case of 12
- Weight:
- 2.730 lb
- Width:
- 6-7/8 in