DESCRIPTION

  • Dispenses wipers one-at-a-time to help reduce waste and control costs.
  • Portable box ensures wipers are available where needed.
  • Boxed design helps protect the unused wipers from contamination.
  • Variety of wall mount brackets available to position wipers near work areas (see Related Products).
  • Nylon reinforced paper provides excellent wet and dry strength.
  • 4-ply design offers added absorption.

Georgia-Pacific Brawny Industrial® 16-7/10 in. Industrial Wipes (Case of 5)

G2905003

Manufacturer Part #: 29050/03

Package Quantity:

Case of 5

SPECIFICATIONS

Application
All Purpose
Collection
Brawny Industrial®
Height
10-1/2 in
Package Quantity
Case of 5
Type
Wipes
Weight
14.660
Width
10-4/5 in

Print