Dispenser Bucket in White for 29700 Surface System Wiper
Brawny Industrial® Dispenser Bucket in White for 29700 Surface System Wiper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sanitary - One-at-a-time pop-up dispensing delivers a clean wiper every time and protects unused wipers from contamination
- Efficient - Re-sealable slotted opening dispenses wipes one-at-a-time to help reduce waste and control cost
- Dispenser designed for the AccuWipe® Surface System Wiper 29700
- Dispenser (WxDxH): 7.800 in. x 7.800 in. x 7.000 in.
- Color: White
- Surface system bucket and wipes can be used in a variety of environments: Great for hospitals, health care facilities, schools, cafeterias, restaurants, grocery, convenience stores, and more
- Safe - Tight-fitting lid that virtually eliminates the risk of spills, splashes, errant sprays, and vapors that are associated with open buckets and/or spray bottles
Specifications
- Application:
- Education, Foodservice, Healthcare
- Brand Model Compatibility:
- 29700
- Collection:
- Brawny Industrial®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-4/5 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7 in
- Package Quantity:
- Case of 6
- Product Type:
- Dispenser Bucket
- Size:
- 7 in x 7-4/5 in x 7-4/5 in
- Width:
- 7-4/5 in