Compact® Side-By-Side Double Roll Bathroom Tissue Dispenser in Translucent Smoke

Part #G56784  |  Item #4441033  |  Manufacturer Part #56784

$20.78 EACH

Color/Finish: Translucent Smoke

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 3x the 2-ply Capacity: Delivers 3 sheets of 2-ply or 6 sheets of 1-ply toilet paper to help reduce run-out and improve customer satisfaction.
  • 97% Satisfaction: 97% of customers who use Compact® Toilet Paper Dispensers are overwhelmingly satisfied with their performance.* (*Source: GP PRO Proprietary Research: CBT-15-127)
  • 95% Less Packaging: Compared to GP PRO standard toilet paper by eliminated cardboard cores, inner wraps and other corrugated materials.
  • Reduces Waste: Transfer Paddle deters early access to new roll, reducing stub roll waste
  • Easy To Maintain: Easy Install, locking dispenser helps prevents pilferage
  • Easy To Install: Optional mounting brackets provide for easy installation and cleaning.
  • Multiple Formats: Compact® Toilet Paper Dispensers are available in two-roll vertical, two-roll side-by-side, four-roll dispenser and single role format to accommodate the needs of any facility.
  • Ten Year Warranty: We’re so confident in our Compact® Toilet Paper Dispensers, we guarantee them for a full 1 years. And that’s not just on new dispensers. We’ll even cover units that are already on the wall.

Specifications

ADA Compliant: No

Collection: Compact®

Color Finish: Translucent Smoke

Color Finish Category: Greys

Depth: 6-3/4 in

Height: 7-9/50 in

Installation Type: Wall Mount

Length: 11-3/4 in

Material: Plastic

Material Type: ABS

Weight: 1.940

Width: 7-63/100 in