Dixie® 7-13/10 in. Disposable Fork in Clear

Part #GFH207  |  Item #4633008  |  Manufacturer Part #FH207

$87.17 per CASE

Type:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Strong and durable
  • Supply guests with a sturdy, heavyweight utensil
  • A great addition to culinary gatherings--large and small
  • Strong, shatter-resistant tableware

Specifications

Collection: Dixie®

Color Finish: White

Length: 7-13/10 in

Material: Plastic

Type: Fork