250 ft. All-Purpose Roll Wiper (Case of 6)
goRag® 250 ft. All-Purpose Roll Wiper (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use with goRag® automated dispenser to position wipers near work areas (see Related Products).
- Super absorbent, DRC quickly soaks up water & oil and effectively cleans grease & grime.
- Automated one-at-a-time dispensing helps reduce waste and control costs.
- Excellent alternative to bulk rags; delivers consistent size, shape, and quality.
- Stronger than ordinary paper towels, yet soft enough for personal cleaning.
Specifications
- Application:
- Oil, Water
- Collection:
- goRag®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-3/4 in
- Length:
- 24-3/8 in
- Package Quantity:
- Case of 6
- Product Type:
- Wiper
- Weight:
- 24.000 lb
- Width:
- 16-3/8 in