1200ml Gentle Foam Soap Dispenser Refill in Pacific Citrus® Scent
Pacific Blue Ultra™ 1200ml Gentle Foam Soap Dispenser Refill in Pacific Citrus® Scent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Skin-Safe: Conditioning formula is hypoallergenic and safe to use every day; Dermatologist tested for mildness and skin compatibility
- Luxurious: Rich, luxurious foam for quick lathering to wash dirt and bacteria away
- Gentle: pH-balanced to be gentle on the skin
- Scent: Pacific Citrus®
- Can help earn LEED credits
- 99% of product is emptied before replacement is needed with the bottles
- This product meets Green Seal™ Standard GS-41A based on effective performance and protective limits on VOCs and human and environmental toxicity
- EcoSmart™: Bottles are 100% recyclable and contain 25% post-consumer content
- Capacity: 1200 mL
Specifications
- Application:
- Hand Cleaning
- Collection:
- Pacific Blue Ultra™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- EcoLogo Certified:
- No
- Green Seal Certified:
- Yes
- Product Type:
- Foam Soap
- Size:
- 1200 mL