1200ml Dispenser Refill Bag
Pacific Garden® 1200ml Dispenser Refill Bag
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gently cleans the skin and washes bacteria away
- pH balanced
- Volume: 1,200 mL
- Scent: Citrus
- Global Trade Item Number: 10073310437122
- A rich, luxurious foam for good lathering
- Exceptionally mild and infused with conditioners
Specifications
- ADA Compliant:
- No
- Application:
- General Hand Washing
- Collection:
- Pacific Garden®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Package Quantity:
- Case of 4
- Product Type:
- Refill Bag
- Size:
- 1200 mL
- UL Listed:
- No