Electric Roll Towel Disposer in Black
SofPull® Electric Roll Towel Disposer in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High tech functionality and sleek styling create a look that is highly professional and sure to impress
- Automated, touch free towel dispensers provide quick, convenient hand drying that helps reduce the risk of cross-contamination
- Smaller profile fits great in space constrained areas
- Operates on 4 D-Cell Batteries (Included)
- Easy installation and maintenance
- Dispenses 8-inch, 12-inch or 16-inch soft, high quality towels per roll for efficiency verses folded towels
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- SofPull®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Length:
- 16-1/8 in
- Material:
- Plastic
- Power Source:
- Electric
- Weight:
- 0.000 lb
- Width:
- 12-1/8 in