1/2 in. Copper Sweat and IPS Pressure Balancing Valve
1/2 in. Copper Sweat and IPS Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Back-to-back installation feature.
- Combination ½" copper sweat/IPS 4-port hook up.
- Meets ASSE 116 requirements.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- ASSE Standards:
- ASSE 116
- CSA Certified:
- No
- Cartridge Type:
- Washerless
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connection 4:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 2 gpm
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Width:
- 3-3/4 in