1.5 gpm 2-Setting Wall Mount Body Spray in Brushed Nickel
1.5 gpm 2-Setting Wall Mount Body Spray in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ball joint mount allows directional setting
- 1/2" - 14NPT connection
- Spray settings: normal and massage
- Brass and zinc construction
Specifications
- Application:
- Residential
- Body Spray Flow Rate:
- 1.5 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Arm Mount
- Height:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 3-1/2 in
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in