Amalfi™ Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Part #GD222530  |  Item #7009218  |  Manufacturer Part #D222530

$164.50 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 1.2gpm (4.5L/min) Maximum Flow Rate @60 psi
  • Features a Clear, Non-Splash Laminar Water Stream
  • 9 3/4" (246mm) Spout Height & 3 1/2" (90mm) Spout Reach
  • Durable Ceramic Disc Valve for Drip-Free Performance

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

Brand Model Compatibility: DA667229, DA505219P

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: No

Collection: Amalfi™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 5-1/4 in

Drain Base Height: 8-1/2 in

Drain Base Width: 1-1/4 in

Drain Location: Center

Drain Opening: 2-1/8 in

EPA Compliant: Yes

Extra Wax: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Fire Rated: No

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Hardware Included: Yes

IAPMO Listed: Yes

ISO Specifications: No

Insulated: No

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

Maximum Pressure: 60 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Pieces: 2 Piece

Number of Connections: 2

Number of Handles: Single Handle

Number of Holes: 1 Hole

Odor: No

Origin: Global

Overflow Included Yes or No: No

Plug Diameter: No

Product Type: Faucet

Shape: Rectangular

Side Spray: No

Spout Height: 9-3/4 in

Spout Reach: 3-1/2 in

Spout Type: Standard

Stem Type: Hot and Cold

Stream Type: Laminar Stream

Temperature Range: 40 to 160 Deg F

Trim Only: No

WaterSense Labeled: Yes

Weight: 3.79

Width: 2 in