Single Handle Monoblock Bathroom Sink Faucet in Satin Black
Amalfi™ Single Handle Monoblock Bathroom Sink Faucet in Satin Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a Clear, Non-Splash Laminar Water Stream
- 9 3/4" (246mm) Spout Height & 3 1/2" (90mm) Spout Reach
- 1.2gpm (4.5L/min) Maximum Flow Rate @60 psi
- Durable Ceramic Disc Valve for Drip-Free Performance
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Amalfi™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-11/16 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Product Type:
- Faucet
- Spout Height:
- 9-5/8 in
- Spout Reach:
- 3-5/8 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- WaterSense Labeled:
- Yes
- Width:
- 5-13/16 in