1.6 gpf Elongated ADA Toilet Bowl in Bone
Avalanche™ 1.6 gpf Elongated ADA Toilet Bowl in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ErgoHeight™
- 17" high elongated toilet
- 12" rough-in
- Dual feed jet
- Glazed trapway
- Reverse trap
- 3" Flush valve
- Gerber XP-3 flushing technology
- Bowl only, shown as entire unit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Avalanche™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Dual Flush:
- Yes
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- Length:
- 10-7/8 in
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 18-7/8 in
- Toilet Bowl Width:
- 15 in
- Toilet Rough-In:
- 14 in
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No
- Width:
- 18-1/4 in