DESCRIPTION

Gerber Plumbing Avalanche™ Pedestal Bathroom Sink in White

G13599

Manufacturer Part #: 13-599

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Center Size
8 in
Collection
Avalanche™
Depth
7-11/16 in
Drain Location
Rear Center
GSA Approved
No
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
20-1/8 in x 13-5/8 in x 7-11/16 in
Sink Installation Type
Pedestal
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Vessel Only - FEI
No
WaterSense Labeled
No

Print