Round Toilet Bowl in White with 10 in. Rough-In
Avalanche™ Round Toilet Bowl in White with 10 in. Rough-In
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Round front bowl
- Flow rate: 1.28 gpf
- Material: Vitreous china
- Bowl only, shown as entire unit
- Seat not included
- Rough-in size: 10"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A122.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Only:
- Yes
- Bowl Shape:
- Round
- Brand Model Compatibility:
- Gerber Plumbing GHE28895WH Toilet Tank
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Avalanche™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 25-5/8 in
- Toilet Bowl Width:
- 15-1/8 in
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- No