Avian® Single Handle Single Bathtub & Shower Faucet in Satin Black Trim Only

Part #GD501019BSTC  |  Item #8111571  |  Manufacturer Part #D501019BSTC

$268.80 EACH

Color/Finish: Satin Black

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

Application: Residential

CEC Compliant: For Sale in CA

Collection: Avian®

Color Finish: Satin Black

Color Finish Category: Blacks

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Treysta™ Ceramic Disc

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

Number of Handles: Single Handle

Shower Arm Reach: 12-1/2 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spray Type: Full

Trim Only: Yes

Tub Spout Reach: 7-7/16 in

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes