3-Function Hand Shower in Brushed Nickel
Boost™ 3-Function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual Valve™ technology
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Boost™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- IAPMO Listed -:
- Yes
- Length:
- 6-7/8 in
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Wide
- Trim Only:
- No
- WaterSense Labeled:
- Yes